Beli vivace schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Power Socket 1 Gang Universal 3-Pins Vivace Series (Stop Kontak)Deskripsi:Schneider Electric Vivace Stop Kontak - 1 Gang Stop Kontak Universal (3 pin) - Nilai Arus 13A - Kontrol Tegangan 250 V AC - Warna Putih - Vivace adalah rangkaian switch dan soket yang dibangun untuk gaya dan fungsi untuk desain interior modern.atribut:
- Number of Gang: 1 Gang
- Electric Current (A): 13
- Schneider Electric Vivace International Socket with 2.1A UsbDeskripsi:This Schneider Electric Vivace device is a USB charger + socket-outlet 16A 1 gang white. It is 2P+E socket outlet with shutter. It has 5VDC 2.1A USB type A charger. It has good wiring capacity for solid or flexible cable with 2 x 4 sq.mm cable cross section. The wire stripping length is 10-12 mm. It has a universal outlet standards. Its Ue operating voltage of 250VAC and rated current of 16A with 50/60Hz. The input power of this device is 13.5W and power consumption is 0.075W. This device operates up to an altitude of 2000m maximum. This device enables flush mounting. It weighs 130g. The color of this device is white with glossy finish. Its made of polycarbonate material. The operating temperature is from 0°C up to +40°C and storage temperature is from -5°C up to +60°C with 0% to 95% relative humidity. It reaches IP20 degrees of protection. This product comes in a set of 1 bag packaging. The Vivace switch and socket set is a robustly constructed range built to perfectly complement the modern lifestyle. A slim, trim profile, pleasing to the eye, clean and refined Vivace switch and socket with geometrically balanced design, are available in white and aluminium silver colors. This device is compliant with IEC 60950-1 standard.atribut:
- Color Tint: White
- Connector Type: Socket outlet
- Device Mounting: Flush 30.5 mm
- Device Presentation: Mechanism
- Input Power (W): 13.5
- Integrated Connection Type: 2 USB type A 5 V DC, maximum load current: 2.1 A
- Material: Polycarbonate: grid plate; Polycarbonate: surround; Polycarbonate: base cover; Nylon + GF: shutter; Brass: contact plate; Steel coated with zinc chromate: spring; Nickel steel: terminal screw
- Number of Power Socket Outlet: 1 x 2P + E with shutter, universal; 1 x 2P + E with shutter, China; 1 x 2P with shutters, Schuko; 1 x 2P with shutters, universal
- Outlet Poles Configuration: 2P + E with shutter
- Power Consumption Input (W): 0.075
- Product Range: Vivace
- Product or Component Type: USB charger + socket-outlet
- Range: Vivace
- Rated Current (A): Power supply: 16 250 V,C, 50/60 Hz; 10; 16
- Socket Additional Information: Shuttered
- Socket Number: 1
- Surface Finish: Glossy
- Surface Treatment: Untreated
- Type of USB Power Supply: USB type A
- [Ue] Rated Operational Voltage (V): 220-250 AC 50/60Hz
- Legrand Mallia Senses German Standard Socket OutletsDeskripsi:Mallia Senses - 1 gang German socket outlet - 16A - 2 poles with earth - Brushed AluminiumDescriptionThe socket outlet allows the supply of power to an electric or electronic devices using a German standard plug. Features earth connection.Product charateristics- 2P+E German standard, 16A, 250V- MALLIA SENSES is sold as a complete set under one cat number- Screw type terminals for a secured & enhanced contacts- Marked terminals for easy identification- Brushed aluminium finishatribut:
- Nominal Current (A): 16
- Nominal Voltage (V): 250
- Device Width (mm): 86
- Device Height (mm): 86
- Device Depth (mm): 39.3
- Schneider Electric LeonaDeskripsi:- Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu)atribut:
- Series: Standard Line
- Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)Deskripsi:Schneider Electric AvatarOn switched socket E8315TS_WE is a complete product in color white and with 1 gang. This switch is 2P + 3P. And this device is universal standard. And its rated current is 16A. Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. What's more, it well satisfied the standard of IEC 60884-2-3. Being environmentally friendly, this switched socket is a green premium product too. Being made of polycarbonate material, this switched socket is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Color: White
- Material: Polycarbonate
- Product or Component Type: Switched Socket
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 27.5
- Ambient Air Temperature for Operation (°C): -5 to 45
- Ambient Air Temperature for Storage (°C): -5 to 60
- Device Application: Power Supply
- Device Mounting: Surface
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Number of Gangs: 1 Gang
- Outlet Poles Configuration: 2P + 3P with Shutter
- Rated Current (A): 16 (Socket-Outlet)
- Relative Humidity (%): 0 to 95
- Standards: IEC 60884-2-3
- Surface Finish: Glossy
- Surface Treatment: Painted Cover Plate
- Type of Packing: Flow-Pack
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Broco Saklar Double Gracio Series (Saklar Seri / Saklar Lampu)atribut:
- Series: Gracio
- Broco Saklar Double Galleo Series (Saklar Seri/Saklar Lampu)atribut:
- Series: Galleo
- TOTO Flush Urinoiratribut:
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
- Broco Saklar Tunggal Plano Series (Saklar Engkel/Saklar Lampu)atribut:
- Series: Plano
Daftar Harga vivace schneider Terbaru November 2026
| Schneider Electric Vivace | Rp30.900 |
| Schneider Electric Pieno | Rp30.900 |
| Schneider Electric Power Socket 1 Gang Universal 3-Pins Vivace Series (Stop Kontak) | Rp82.900 |
| Schneider Electric Vivace International Socket with 2.1A Usb | Rp829.900 |
| Legrand Mallia Senses German Standard Socket Outlets | Rp82.900 |
| Schneider Electric Leona | Rp13.900 |
| Schneider Electric S-Classic | Rp29.900 |
| Schneider Electric ZENcelo | Rp25.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/P102073308-1.jpg)





/bpP103102421-11.jpg)
/71P103103253-789.jpg)
/P102058732-1.jpg)
/luP103102786-11.jpg)
/P102267356-1.jpg)
/kiP103105738-253.jpg)
/P102267349-1.jpg)

/P103053156-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)